- 7 5/8 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 30° angle head allows access to difficult to reach fasteners.
- Thin pattern for use on jam nuts, check nuts or lock nuts.
- Short shank allows for use in confined spaces.
| Inch/Metric | Metric |
| Finish | Satin |
| Overall Length | 7 5/8 in |
| Head Thickness | 9/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 66279980214 |

