- 5/8 x 11/16 in Size
- Inch
- 12 Point
- 8 3/4 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point flare nut box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
- Flare nut box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Head Thickness | 1/2 in |
| Overall Length | 8 3/4 in |
| Finish | Satin |
| Weight | 0.49 LB |
| EAN or UPC | 662679051365 |

