- Metric
- Standard Arm
features
- This Metric Hex Key has a 17 mm hex bit size.
- 156 mm long arm.
- 61 mm short arm.
- Heat-treated for durability.
- Rust resistant, black oxide finish.
| Long Arm Length | 6 9/64 in |
| Inch/Metric | Metric |
| Type | Standard Arm |
| Short Arm Length | 2 13/32 in |
| Weight | 0.95 LB |
| EAN or UPC | 662679534653 |

