- 1/4 in Socket Size
- 1/4 in Drive Size
- 1 3/16 in Overall Length
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque.
| Overall Length | 1 3/16 in |
| Inch/Metric | Inch |
| Socket Size | 1/4 in |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Throat Height | 3/64 in |
| Length Type | Standard |
| Weight | 0.05 LB |
| EAN or UPC | 662679140854 |

