- 1/4 in Drive Size
- 1 7/8 in Overall Length
- Metric
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque.
| Bit Length | 1 in |
| Inch/Metric | Metric |
| Drive Size | 1/4 in |
| Hex Size | 4 mm |
| Socket Size | 4 mm |
| Length Type | Standard |
| Finish | Full Polish |
| Overall Length | 1 7/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679141042 |

