features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
| Set Includes | Wrenches Included 3/8 in Drive: 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm Full Polish Chrome Finish. |
| No. of Pieces | 16 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Weight | 2.33 LB |
| EAN or UPC | 662679991500 |

