features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces.
- Use with locking extensions to reach into small spaces or where the fastener is out of sight.
- Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Set Includes | Wrenches Included 3/8 in Drive: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 1 15/16, 2 in Full Polish Chrome Finish. |
| No. of Pieces | 27 |
| Weight | 6.3 LB |
| EAN or UPC | 662679991463 |

