Skip to content Skip to navigation menu
Full Polish Crowfoot Wrench

J4918CF

Full Polish Crowfoot Wrench
Item #105845715
  • 9/16 in Size
  • 3/8 in Drive Size
  • Inch
Full Polish Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16 in Size
  • 3/8 in Drive Size
  • Inch

features

  • Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
  • Anti-Slip Design open end (ASD).
  • The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
  • Broad size range ensures the right tool for the application will be available.
  • Typically used in lower torque applications.
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.
Inch/Metric Inch
Drive Size 3/8 in
Overall Length 1 9/32 in
Finish Full Polish
Weight 0.08 LB
EAN or UPC 662679978334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison