- T-Handle
- Fractional
- Hex Tip Type
features
- T-handle design for greater torque.
- Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Type | T-Handle |
| Tip Type | Hex |
| No. of Pieces | 11 |
| Inch/Metric | Fractional |
| Weight | 3.55 LB |
| EAN or UPC | 662679118907 |

