- Folding
- Metric
- Hex Tip Type
features
- Chrome plated steel case is 3-1/2" long.
- Black oxide bits are 3" long.
| Type | Folding |
| Tip Type | Hex |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 662679531447 |
| Type | Folding |
| Tip Type | Hex |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 662679531447 |