- Standard Arm
- Fractional
- Hex Tip Type
features
- Molded plastic holder included.
| Tip Type | Hex |
| Type | Standard Arm |
| No. of Pieces | 13 |
| Inch/Metric | Fractional |
| Weight | 0.6 LB |
| EAN or UPC | 662679534097 |
| Tip Type | Hex |
| Type | Standard Arm |
| No. of Pieces | 13 |
| Inch/Metric | Fractional |
| Weight | 0.6 LB |
| EAN or UPC | 662679534097 |