- 3/8 in Drive Size
- 2 23/32 in Overall Length
- Metric
features
- Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life.
- Hex opening holds the bit allowing the bit holder to take the torque load.
| Socket Size | 10 mm |
| Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Length Type | Standard |
| Overall Length | 2 23/32 in |
| Finish | Full Polish |
| Bit Length | 1 5/8 in |
| Hex Size | 10 mm |
| Weight | 0.16 LB |
| EAN or UPC | 662679160319 |

