- 3/8 in Drive Size
- 6 3/32 in Overall Length
- Metric
features
- Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life.
| Overall Length | 6 3/32 in |
| Length Type | Extra Long |
| Drive Size | 3/8 in |
| Bit Length | 5 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Socket Size | 4 mm |
| Hex Size | 4 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662679160340 |

