- Folding
- Fractional
- Hex Tip Type
features
- Chrome plated steel case is 3" long.
- Black oxide bits are 1-1/4" to 1-5/16" long.
| No. of Pieces | 8 |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| Type | Folding |
| Weight | 0.18 LB |
| EAN or UPC | 662679531522 |
| No. of Pieces | 8 |
| Inch/Metric | Fractional |
| Tip Type | Hex |
| Type | Folding |
| Weight | 0.18 LB |
| EAN or UPC | 662679531522 |