- 5/8 in Socket Size
- 3/8 in Drive Size
- 2 1/2 in Overall Length
- 6 Points
features
- Chrome finish.
- With rubber insert.
| Socket Size | 5/8 in |
| Drive Size | 3/8 in |
| Overall Length | 2 1/2 in |
| Width | 3/16 in |
| Nut End Outside Diameter | 3/16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Points | 6 |
| Weight | 0.21 LB |
| EAN or UPC | 662679160982 |

