- 6 Points
- 18 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Points | 6 |
| Drive Size | 3/8 in |
| Length Type | Deep |
| No. of Pieces | 18 |
| Contains | 6 Point Deep: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 mm. Accessories: 17 in Socket Bar with 18 Socket Clips. |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 4.78 LB |
| EAN or UPC | 662679231101 |

