- 3/8 in Drive Size
- 1 13/16 in Overall Length
features
- Two-piece design allows replacement of worn bits.
| Length Type | Standard |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Overall Length | 1 13/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679162023 |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Overall Length | 1 13/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679162023 |