- 1 1/2 in Size
- 1/2 in Drive Size
- Inch
- 12 Point
features
- Designed for speed and safety.
- Special heat-treated alloy steel helps increase strength and durability.
- 12 point Box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Full Polish |
| Overall Length | 3 7/16 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679182717 |

