- 3/4 in Drive Size
features
- Calibrated to +/- 3% in clockwise direction and +/- 6% counter clockwise direction.
- Calibration is accomplished by mechanical loading each wrench in a horizontal position and performing a three click test at 20%, 60% and 100% of maximum instrument capacity.
- Manufactured to meet precision/highly accurate applications such as military and aerospace.
| Drive Size | 3/4 in |
| Weight | 16.24 LB |
| EAN or UPC | 662679080921 |

