Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsJ61630

J61630

SUPERSEDED TO PRTO_J61622, MTRL - 104222515
Item #105856720
  • 1/4 in Drive Size
  • 2 9/16 in Overall Length
  • Inch
Stanley ToolsJ61630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 2 9/16 in Overall Length
  • Inch

features

  • Magnets feature enhanced holding power to help improve fastener retention, helping to increase productivity.
Drive Size 1/4 in
Finish Satin
Overall Length 2 9/16 in
Weight 0.07 LB
EAN or UPC 662679561178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison