Skip to content Skip to navigation menu
Nut Setter

J61694

Nut Setter
Item #105855358
  • 1/4 in Drive Size
  • 1 7/8 in Overall Length
  • Inch
Nut Setter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 1 7/8 in Overall Length
  • Inch

features

  • Magnets feature enhanced holding power to help improve fastener retention, helping to increase productivity.
Finish Satin
Overall Length 1 7/8 in
Drive Size 1/4 in
Weight 0.05 LB
EAN or UPC 662679561352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison