Skip to content Skip to navigation menu
Stanley ToolsJ6345

J6345

Full Polish Torque Wrench
Item #104204182
  • 3/8 in Drive Size
Stanley ToolsJ6345
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

features

  • Extended operation range in ft-lb, in-lb and Nm units.
  • Precision Accuracy: + / - 1% in BOTH directions.
  • Accuracy valid from 10% to 100% of full scale.
  • Large easy to read digits.
  • Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing.
  • Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching.
  • – Yellow light indicates the low end of the zone
  • – Green light and buzzer sounds when the target is reached
  • – Red Light with intermittent buzzer indicates over-torqued
  • One button target torque setting.
  • Ergonomically designed for user comfort.
  • Operates on standard 9 volt battery.
  • Torsion drive strain gauge technology improves accuracy.
  • – Users can pull on the handle anywhere and still maintain accuracy.
  • Built on durable chrome body (not painted) with nylon-6 rotary bezel.
  • Rotary dial is shrouded with metal walls to protect display.
  • Peak, hold and track modes standard.
  • Fast sampling rate helps maintain high accuracy during torque applications.
  • Easy to use by production line or quality control inspector.
  • Meets or exceeds ASME B107.28
Width 3 in
Drive Size 3/8 in
Height 2 1/2 in
Weight 1.77 LB
EAN or UPC 662679135553
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison