- 3/16 in Socket Size
- 1/4 in Drive Size
- 7/8 in Overall Length
- 6 Points
features
- ProtoGrip™ Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend.
- ProtoGrip™ Magnetic Sockets require no bushings to hold the magnet in place. Allows room for more magnet material, helping increase total magnetic strength.
- Designed to easily pick up heavy fasteners and hold them tightly during use.
- Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations.
- Impact sockets with high impact strength are used in automated and hand impact socket applications.
- Size stamped on tool for easy identification.
| Overall Length | 7/8 in |
| Drive End Outside Diameter | 1/2 in |
| Nut Depth | 5/32 in |
| Inch/Metric | Inch |
| Socket Size | 3/16 in |
| No. of Points | 6 |
| Length Type | Standard |
| Drive Size | 1/4 in |
| Nut End Outside Diameter | 5/16 in |
| Finish | Black Oxide |
| Weight | 0.03 LB |
| EAN or UPC | 662679574109 |

