- 7 in Overall Length
features
- Proto® Bolt Extractor Sockets make it easy to remove rusted, rounded or damaged nuts and bolts.
- The working end has a helical shaped flute to help grip rounded fasteners, round head bolts and pan head screws.
- Proto® Bolt Extractor Sockets can be used in combination with other drive tools (such as ratchets, adjustable wrenches, sockets or combination wrenches) to help reach fasteners in difficult locations.
- Through-hole design helps gain access to fasteners at the end of long bolts or studs.
- Can be used on fractional or metric fasteners.
- 3/4" Drive size.
- Set Contains:
- 7 mm, 1/4", 9/32"
- 8 mm, 5/16"
- 9 mm, 11/32"
- 3/8"
- 10 mm
- 11 mm, 7/16"
- 12 mm
- 13 mm, 1/2"
- 14 mm, 9/16"
- 15 mm, 16 mm, 5/8"
| Height | 1 5/16 in |
| Overall Length | 7 in |
| Width | 3 3/4 in |
| Weight | 1.17 LB |
| EAN or UPC | 662679973650 |

