- 1/2 in Drive Size
- 3 1/4 in Overall Length
- Metric
features
- Size stamped on tool for easy identification.
- Side locking hole.
| Finish | Black Oxide |
| Socket Size | 10 mm |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Hex Size | 10 mm |
| Overall Length | 3 1/4 in |
| Weight | 0.26 LB |
| EAN or UPC | 662679182908 |

