- Inch
- 2 1/16 in Open End Width
- 1/4 in Open End Thickness
- 1 13/16 Box End Width
- 1/4 in Box End Thickness
features
- Spline wrenches can be used on 6, 12 point, spline and Torx® fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slid Design (ASD) open end.
- Black chrome finish is corrosion-resistant and cleans easily.
- Full polish finish allows for easy cleanup.
- Box end is chamfered for easy application to the fastener.
- The 72 tooth gear allows for 5° arc swing during use.
| Open End Thickness | 1/4 in |
| Box End Thickness | 1/4 in |
| Wrench Type | Open End, Reversible Ratcheting Box End |
| Box End Width | 1 13/16 in |
| Open End Width | 2 1/16 in |
| Overall Length | 12 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 662679972639 |

