- 2 29/64 in Blade Length
description
- Stanley 6-1/2 in. Safety knife.
features
- Spring-loaded blade retracts automatically when pressure on slide button is released.
- Chemical-resistant metal barrel.
- Accepts standard round-point utility blades.
- Integrated blade storage in handle.
- Lanyard hang hole for easy transportation and storage.
| Color | Yellow/Black |
| Overall Length | 6 1/2 in |
| No. of Blades | 1 |
| Blade Length | 2 29/64 in |
| Family Name | Knife |
| Blade Material | High Carbon Steel |
| Weight | 0.478 LB |
| EAN or UPC | 76174101935 |

