- 6 1/2 in Overall Length
- ABS, Zinc Alloy Steel
- 1 Blade
description
- Lanyard hang hole for easy transportation and storage. Replacement Blades: 11-987, 11-988, 11-800, 11-700, 11-938, 11-914, 11-921.
features
- Spring-loaded blade retracts automatically when pressure on squeeze trigger is released.
- Folding capability - only folding STANLEY® safety knife.
- Blade visibility window shows when a blade is loaded.
- Accepts standard round-point utility blades.
| Overall Length | 6 1/2 in |
| Closed Length | 3 3/4 in |
| No. of Blades | 1 |
| Family Name | STANLEY® Folding Pocket Safety Knife |
| Color | Red |
| Weight | 0.36 LB |
| EAN or UPC | 76174102437 |

