Skip to content Skip to navigation menu
Hacksaw

STHT20138

Hacksaw
Item #106032103
  • 12 in Length
  • 24 Teeth Per Inch
Hacksaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 24 Teeth Per Inch

description

  • 12-in, Tension Hacksaw, Large Comfortable Knob Allows For Easy Blade Change and Comfortable Tensioning, Blade Can Be Adjusted To 90 Degree Angle For Flush Cuts, Has A Robust, All Metal Frame and Full Grip Handle To Help Protect Knuckles, 4.375-in Cutting Depth, 12-in Fixed Blade Length, 225 LB Blade Tension.

features

  • Solid metal frame designed for tension up to 225-lbs
  • 12-in fixed blade length
  • 4-3/8-in cutting depth
  • 90° and 180° adjustable blade angles allowing flush cuts
  • Large, comfortable tension knob with a full-grip handle that helps protect knuckles
  • Robust all-metal frame
Family Name Solid High-Tension Hacksaw
Weight 1.33 LB
EAN or UPC 76174201383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison