- 12 in Length
- 24 Teeth Per Inch
description
- The tubular high-tension hacksaw features 45° and 90° adjustable blade angles as well as 300 lbs of blade tension for flush cuts. The hacksaw can store up to 8 blades and has a large tension knob to make changing blades quick and easy.
features
- 300 lbs. blade tension
- 40° and 90° adjustable blade angles allowing flush cuts
- Blade storage holds up to 8 blades
- Bi-material handle for comfort
- Large, comfortable tension knob for quick & easy blade change
- Robust tubular metal frame
- Long reach cutting capability
| Overall Length | 15 3/8 in |
| Family Name | Tubular High-Tension Hacksaw |
| Weight | 1.8 LB |
| EAN or UPC | 76174201406 |

