- Powerlock
- 26 ft Blade Length
- 1 in Blade Width
- Inch
features
- 7' blade standout.
- Stainless steel blade and spring for rust resistance.
- Stainless steel belt clip, hook and screws for rust resistance.
- Nylon blade coating to help protect the blade for long life.
- Compact case design.
- Back-side blade print for vertical measurements.
- Tru-Zero™ hook for accurate inside and outside measurements.
| Blade Width | 1 in |
| Blade Length | 26 ft |
| Stud Markings | 16 in, 19.2 in |
| Blade Color | Silver |
| Type | Powerlock |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 76174334579 |

