- Nailing
- 20 oz Head Weight
description
- STANLEY® One-Piece Steel Hammer – 20 oz..
features
- High-visibility comfort grip features a ribbed surface and flared end, helps to dampen vibrations and reduce slipping.
- Ergonomically balanced for efficient nail driving.
- One-piece forged high-carbon steel for strength and durability.
- Manufactured by Stanley
| Type | Nailing |
| Head Wt. | 20 oz |
| Brand Name | StanleyTools |
| Family Name | One-Piece Nailing Steel Hammer |
| Overall Length | 13 1/2 in |
| Weight | 2.23 LB |
| EAN or UPC | 76174512465 |

