- Folding
- Metric
- Hex Tip Type
description
- STANLEY® 8 Piece Metric Folding Hex Key Set.
features
- Durable composite construction.
- Rubber side inserts allow for a secure grip.
- Chamfered edge helps guide the wrench for a smooth, easy entry of the hex key.
- Compact, self-storing tool.
- Size markings printed on the hex key body for easy identification.
- Meets ANSI specifications.
| No. of Pieces | 8 |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Type | Folding |
| Weight | 500.0 LB |
| EAN or UPC | 76174718003 |

