- Folding
- Fractional
- Hex Tip Type
description
- STANLEY® 9 Piece Fractional Folding Hex Key Set.
features
- Durable composite construction.
- Rubber side inserts allow for a secure grip.
- Chamfered edge helps guide the wrench for a smooth, easy entry of the hex key.
- Compact, self-storing tool.
- Size markings printed on the hex key body for easy identification.
- Meets ANSI specifications.
| Inch/Metric | Fractional |
| Type | Folding |
| No. of Pieces | 9 |
| Tip Type | Hex |
| Weight | 0.37 LB |
| EAN or UPC | 76174718010 |

