- 2 in Overall Length
features
- 27 pieces-in-one (26 sockets + ratchet): Fits both metric & standard sizes
- Quick Adjust Dials: Helps eliminate the need for sockets
- Small head capacity – 10mm to 16mm , 3/8” to 5/8”
- Large head capacity – 17mm to 24mm, 11/16 to 1”
- Ratcheting Technology:
- Twin ratcheting heads for speed
- Reversible ratcheting action
- Composite Design: For durability
| Overall Length | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 76174721232 |

