Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsSTMT71649

STMT71649

50 Piece Black Chrome Socket Set
Item #106001445
  • 50 Pieces
  • 1/4 & 3/8 in Drive Size
Stanley ToolsSTMT71649
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Pieces
  • 1/4 & 3/8 in Drive Size

features

  • Black chrome finish for anti-corrosion protection and attractive appearance.
  • Laser-etched markings for size visibility.
  • Chrome Vanadium forged body for torque, strength and durability.
  • Quick release switch and reversible mechanism for easy operation.
  • Meets or exceeds ANSI specifications.
Finish Black Chrome
Drive Size 1/4 & 3/8 in
Contains 1/4" Drive 6 Point Standard: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 3/8" Drive 6 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in, 9, 10, 11, 12, 13, 14, 15, 17 mm. Accessories: 1/4" Drive 3" Extension Bar, 3/8" Drive 6 Point 5/8" Spark Plug Socket, T8, T10, T15, T20, T25, T27, T30, T40 Star Specialty Bits, 3/8" Drive 6" Extension Bar, 3/8” Drive Female to 1/4” Drive Male Adapter, 3/8" Drive Pear Head Ratchet. Blow-Molded Case.
No. of Pieces 50
Weight 0.0 LB
EAN or UPC 76174716498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison