- 60 Pieces
description
- This 60 piece socket set meets or exceeds the ANSI standards for its tool category. Powerful torque provided by the MaxDrive™ design. Parts are build with high alloy steel and are also heat treated. A blow molded case provides secure protection for the set.
features
- 60-piece socket set meets or exceeds ANSI standards for sockets and ratchets
- MaxDrive™ design provides powerful torque
- Constructed of high-alloy steel and heat-treated for increased performance
- Stored in durable blow molded case
| Material | Steel |
| No. of Pieces | 60 |
| Finish | Chrome |
| Weight | 5.0 LB |
| EAN or UPC | 76174716504 |

