Skip to content Skip to navigation menu
85 Pieces Socket Set

STMT71651

85 Pieces Socket Set
Item #106021130
  • 1/4 in
  • 3/8 in Drive Size
  • 85 Pieces
85 Pieces Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in
  • 3/8 in Drive Size
  • 85 Pieces

description

  • STANLEY® 1/4" & 3/8" Drive 85 Piece Socket Set.

features

  • Chrome vanadium forged body for torque, strength, and durability.
  • Full polish chrome finish for anti–corrosion protection.
  • Quick release allows user to remove extensions or sockets with one hand.
  • Tough and durable carry case for easy storage and mobility.
No. of Pieces 85
Weight 7.76 LB
EAN or UPC 76174716511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison