- Nails Type
- 3/4 in Nail Length
features
- Used for craft, hobby and finish carpentry projects.
- Color-coded packaging makes size and product selection a cinch.
- Durable plastic reusable package.
- Sturdy plastic packaging reduces staple breakage.
| Family Name | Brad Nails – 1000 Pack |
| Nail Length | 3/4 in |
| Gauge | 18 |
| Weight | 0.48 LB |
| EAN or UPC | 77914035077 |

