- Nails Type
- 1 3/16 in Nail Length
description
- Stanley's 1-3/16 In. a 8-gauge brad nails are ideal for use in craft, hobby and finish carpentry projects.
features
- 8 gauge brad nails
- Color-coded packaging makes size and product selection a cinch
- Sturdy plastic packaging reduces staple breakage
- Fits TR200, TRE500 & TRE600 series tools
| Nail Length | 1 3/16 in |
| Gauge | 18 |
| Family Name | Brad Nails – 1000 Pack |
| Weight | 0.7 LB |
| EAN or UPC | 77914038733 |

