- T55 Socket Size
- 3/8 in Drive Size
- 1 39/64 in Overall Length
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Length Type | Standard |
| Socket Size | T55 |
| Drive Size | 3/8 in |
| Bit Length | 13/16 in |
| Outside Head Width | 1 39/64 in |
| Width | 3/4 in |
| Overall Length | 1 39/64 in |
| Inch/Metric | Torx® |
| Finish | Black Oxide |
| Weight | 0.11 LB |
| EAN or UPC | 662679039158 |

