- 6 Points
- 12 Pieces
- 3/8 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
- Blow mold case.
| No. of Pieces | 12 |
| Length Type | Deep |
| Drive Size | 3/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Standard | ASME B107.110-2012 |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 5.11 LB |
| EAN or UPC | 662679039493 |

