- 3/4 in Drive Size
- 3 17/64 in Overall Length
- Inch
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Socket Size | 1 in |
| Inch/Metric | Inch |
| Overall Length | 3 17/64 in |
| Finish | Black Oxide |
| Drive Size | 3/4 in |
| Length Type | Standard |
| Hex Size | 1 in |
| Weight | 1.28 LB |
| EAN or UPC | 662679052942 |

