- 3/8 in Drive Size
- 1 7/64 in Overall Length
- Inch
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Hex Size | 5/8 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Socket Size | 5/8 in |
| Length Type | Standard |
| Bit Length | 15/32 in |
| Overall Length | 1 7/64 in |
| Drive Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679052652 |

