- 6 Points
- 16 Pieces
- Hex Tip Type
- 3/8 in Drive Size
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
- Blow mold case.
| Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Material | Steel |
| No. of Points | 6 |
| Finish | Black Oxide |
| No. of Pieces | 16 |
| Weight | 2.19 LB |
| EAN or UPC | 662679053031 |

