STAUFF
SE-014-G-10-B/4
SE-014-G-10-B/4 Stauff Mat. No. 1020022000 Replacement Filter Element for Pressure Filters Micron Rating: 10 µm Material: Inorg. Glass Fibre Outer Diameter (mm): 47 Inner Diameter (mm): 22,2 Length (mm): 84 Sealing: NBR, ß ratio >200
Item #100620565
