- 0.625" Bore
- 48C Frame
- 208/230/460 Voltage
- 60 Hz
- 6 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Side manual release lever with automatic reset
- Class B coil installation
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
compliances
- 0
| Frame | 48C |
| Power On/Power Off | Power Off |
| Housing Length | 3.92 in |
| Enclosure | NEMA 2 |
| Torque Rating | 6 in lb |
| Lead Wire Position | Standard |
| Voltage Rating | 460, 230, 208 |
| Bore Size | 0.625 in |
| Shaft Extension Length | N/A |
| Output Shaft | N/A |
| Style | Motor Brake - Fan End Mounting |
| Housing Material | Steel |
| Model | 1-048-171-00-XX |
| Outside Dia. | 5.5 in |
| Hertz | 60 Hz |
| Weight | 4.88 LB |
| EAN or UPC | 662327454746 |

