- 0.625" Bore
- 56C/140TC Frame
- 208/230/460 Voltage
- 60 Hz
- 3 ft lbs Torque
features
- Maximum vertical speed 3600 rpm
- Class B coil installation
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Splined hub
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
compliances
- 0
| Hertz | 60 Hz |
| Housing Length | 4.01 in |
| Power On/Power Off | Power Off |
| Model | 1-056-011-00-XXX |
| Housing Material | Steel |
| Outside Dia. | 6.87 in |
| Style | Motor Brake - Fan End Mounting |
| Bore Size | 0.625 in |
| Voltage Rating | 460, 230, 208 |
| Output Shaft | N/A |
| Torque Rating | 3 in lb |
| Lead Wire Position | Standard |
| Frame | 56C, 140TC |
| Enclosure | NEMA 2 |
| Shaft Extension Length | N/A |
| Weight | 7.0 LB |
| EAN or UPC | 662327950125 |

