Skip to content Skip to navigation menu
Stearns Division105602100DNF

105602100DNF

Series 56,000 Disc Brake
Item #101642860
  • 0.875" Bore
  • 56C/140TC Frame
  • 575 Voltage
  • 60 Hz
  • 6 ft lbs Torque
  • Nema 2 Enclosure
  • 6.87" O.D.
  • 4.01" Housing Length
+ Show More + Show Less
Stearns Division105602100DNF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875" Bore
  • 56C/140TC Frame
  • 575 Voltage
  • 60 Hz
  • 6 ft lbs Torque

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Splined hub
  • Spring set, electrically released
  • Lead wire 24" long
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation

compliances

  • 0
Enclosure NEMA 2
Torque Rating 6 in lb
Output Shaft N/A
Style Motor Brake - Fan End Mounting
Frame 56C, 140TC
Outside Dia. 6.87 in
Power On/Power Off Power Off
Bore Size 0.875 in
Lead Wire Position Standard
Housing Material Steel
Housing Length 4.01 in
Hertz 60 Hz
Shaft Extension Length N/A
Voltage Rating 575
Model 1-056-021-00-XXX
Weight 7.0 LB
EAN or UPC 662327980641
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison