Skip to content Skip to navigation menu
Series 56,700 Disc Brake

105672105 QF

Series 56,700 Disc Brake
Item #101645024
  • 0.625" Bore
  • 56C/140TC Frame
  • 208/230/460/190/380 Voltage
  • 60/50 Hz
  • 6 ft lbs Torque
  • Nema 2 Enclosure
  • 6.88" O.D.
  • 4.91" Housing Length
+ Show More + Show Less
Series 56,700 Disc Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Bore
  • 56C/140TC Frame
  • 208/230/460/190/380 Voltage
  • 60/50 Hz
  • 6 ft lbs Torque

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Spring set, electrically released
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm

compliances

  • 0
Output Shaft 5/8 in
Model 1-056-721-0X-XX
Hertz 50/60 Hz
Bore Size 0.625 in
Lead Wire Position Standard
Shaft Extension Length 2 in
Frame 56C, 140TC
Outside Dia. 6.88 in
Enclosure NEMA 2
Power On/Power Off Power Off
Style Motor Brake - Double C-Face
Voltage Rating 190, 460, 230, 380, 208
Housing Length 4.91 in
Housing Material Aluminum
Torque Rating 6 in lb
Weight 15.0 LB
EAN or UPC 793699009231
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison